ProductPage

ANSELL Glove Hyflex 11-427

Product documents

Document Document type
Product overview

Description
The smart combination of abrasion and cut resistance. Provides not only the protection needed in dry and slightly oily environments, but also educates workers to understand risk levels
Designed to make the selection of hand protection easy. The indicator system on these HyFlex gloves simplifies the selection of the right glove for the job for increased worker safety
The color indicator system on the glove ensures the wearer of always having the appropriate cut level performance
Standards and certifications
4X32B
4332
0493
EN 420:2003 + A1:2009;
Category III
X1XXXX
REACH Compliant

Antistatic: Yes
Silicone-free: Yes
Length (mm): 235
Colour: Black / Hi Vis Yellow
Gauge: 13
Cuff Style: Knitwrist
Material: Nylon, Fiber glass
Norm
Clear filter      (4 of the 4 items displayed)
Gloves 11-427 HyFlex Size 10 ANSELL Gloves 11-427 HyFlex Size 10 ERIKS Item #: 12973572
 
Price (Per pair):
€15.20
144 pair per package
Gloves 11-427 HyFlex Size 7 ANSELL Gloves 11-427 HyFlex Size 7 ERIKS Item #: 12973573
 
Price (Per pair):
€15.20
144 pair per package
Gloves 11-427 HyFlex Size 8 ANSELL Gloves 11-427 HyFlex Size 8 ERIKS Item #: 12973574
 
Price (Per pair):
€15.20
144 pair per package
Gloves 11-427 HyFlex Size 9 ANSELL Gloves 11-427 HyFlex Size 9 ERIKS Item #: 12973569
 
Price (Per pair):
€15.20
144 pair per package
Antistatic: Yes
Silicone-free: Yes
Length (mm): 235
Colour: Black / Hi Vis Yellow
Gauge: 13
Cuff Style: Knitwrist
Material: Nylon, Fiber glass
Norm
Clear filter      (4 of the 4 items displayed)