ProductPage

ANSELL Glove Polar Grip® 23700 fluorescent orange

Product documents

Document Document type
Product Certificate EC declaration of product conformity    URL
Product Data sheet default Technical datasheet    URL
Product URL default Food declaration of product compliance    URL
Product overview

23-700 Polar Grip PVC coating on a foam insulated liner. Foam liner. Fully coated. Rough finish. Length 275-300 mm (11 inch). Fluorescent orange.

Antistatic: Yes
Silicone-free: No
Length (mm): 275
Colour: White
Cuff Style: Gauntlet
Material: Cotton/Nylon/Polyurethane foam insulation
Norm
Clear filter      (2 of the 2 items displayed)
Gloves 23-700 Polar Grip Size 10 ANSELL Gloves 23-700 Polar Grip Size 10 ERIKS Item #: 23306502
 
Price (Per pair):
€23.26
72 pair per package
Gloves 23-700 Polar Grip Size 9 ANSELL Gloves 23-700 Polar Grip Size 9 ERIKS Item #: 23306503
 
Price (Per pair):
€23.26
72 pair per package
Antistatic: Yes
Silicone-free: No
Length (mm): 275
Colour: White
Cuff Style: Gauntlet
Material: Cotton/Nylon/Polyurethane foam insulation
Norm
Clear filter      (2 of the 2 items displayed)