ProductPage

ANSELL Glove proFood® 78110 heat- cold resistant white

Product documents

Document Document type
Product Certificate EC declaration of product conformity    URL
Product Data sheet default Technical datasheet    URL
Product URL default Food declaration of product compliance    URL
Product overview

  • Special hollow-core fibres. Provides the best thermal insulation barrier between the skin and surrounding environment.
  • Rapid perspiration elimination through fibres maintains body heat.
  • No seams to rub or chafe. Seamless design to avoid any discomfort or skin irritation.
  • Washable at maximum 40°C with usual detergents. More hygienic.
  • Fits either hand.
  • Made exclusively from constituents authorised for food environment.

Antistatic: No
Silicone-free: No
Length (mm): 224
Gauge: 13
Colour: White
Cuff Style: Knitted wrist
Material: Spandex/Thermolite®
Norm
Clear filter      (2 of the 2 items displayed)
Gloves 78-110 ActivArmr Size 7 ANSELL Gloves 78-110 ActivArmr Size 7 ERIKS Item #: 23306724
 
Price (Per pair):
€5.97
144 pair per package
Gloves 78-110 ActivArmr Size 9 ANSELL Gloves 78-110 ActivArmr Size 9 ERIKS Item #: 11824758
 
Price (Per pair):
€5.97
144 pair per package
Antistatic: No
Silicone-free: No
Length (mm): 224
Gauge: 13
Colour: White
Cuff Style: Knitted wrist
Material: Spandex/Thermolite®
Norm
Clear filter      (2 of the 2 items displayed)