ProductPage

TEGERA Synthetic glove TEGERA® 612

Product documents

Document Document type
Product overview

Synthetic glove
Latex
Palm-dipped
Granulated
10 gg
Cotton
Polyester
Cat. Ii
Breathable back
Waterproof palm
For allround work

Length (mm): 240
Colour: Black / Grey
Cuff Style: Knitwrist cuff
Material: Natural latex
Clear filter      (5 of the 5 items displayed)
Synthetic glove 612 Size 10 TEGERA Synthetic glove 612 Size 10 ERIKS Item #: 14461385
 
Price (Per pair):
€3.14
6 pair per package
Synthetic glove 612 Size 11 TEGERA Synthetic glove 612 Size 11 ERIKS Item #: 14461386
 
Price (Per pair):
€3.14
6 pair per package
Synthetic glove 612 Size 7 TEGERA Synthetic glove 612 Size 7 ERIKS Item #: 14461382
 
Price (Per pair):
€3.14
6 pair per package
Synthetic glove 612 Size 8 TEGERA Synthetic glove 612 Size 8 ERIKS Item #: 14461383
 
Price (Per pair):
€3.14
6 pair per package
Synthetic glove 612 Size 9 TEGERA Synthetic glove 612 Size 9 ERIKS Item #: 14461384
 
Price (Per pair):
€3.14
6 pair per package
Length (mm): 240
Colour: Black / Grey
Cuff Style: Knitwrist cuff
Material: Natural latex
Clear filter      (5 of the 5 items displayed)