SIOEN Hood Zinal 1038 Deep-freeze clothing
ERIKS Item #
Product documents
Document | Document type |
---|---|
Product type: Hood
Category: Work clothing
Model: Zinal
Type: 1038
Colour: navy blue
Sizes: One size
Material: Polyester/Cotton
Cloth weight: 225
Sex: Unisex