CENTURION Safety helmet Classic 1125 HDPE
Product documents
Document | Document type |
---|---|
Product Data sheet default | Technical Data Sheet URL |
Product overview |
A general purpose safety helmet. Comes with a 6-point Terylene cradle with slip adjustment, and brushed nylon sweatband. Maximum flexibility with Reduced or Full Peak available.
Approved ToEN 397: 1000V a.c (unvented shell only), MM, -30°CANSI/ISEA Z89.1-2009 Type 1 Class E (unvented shell only)
Key Features
• Weight: 340g - Reduced Peak362g - Full Peak
• Material: Shell - High Density Polyethylene (HDPE)
• Peak type: Full (40mm) & Reduced (20mm)
Internal Features:
• 6-Point Sewn Terylene cradle, complete with Brushed Nylon Sweatband
Product Codes:
S03C*A (Full Peak Non Vented), S03E*F (Full Peak Vented), S17*A (Reduced Peak Non Vented)
* Insert colour of helmet (i.e. W for White)
CENTURION
Helmet 1125 Classic HDPE full peak yellow
ERIKS Item #: 13310544
Catalogue item no 1: W23D-50014 |
Price (Per piece):
€14.97
|
||
CENTURION
Helmet 1125 Classic HDPE full peak with ratchet blue
ERIKS Item #: 12569215
|
Price (Per piece):
€33.17
|
||
CENTURION
Schutzhelm 1125 Classic HDPE langer Schirm blau
ERIKS Item #: 13310545
Catalogue item no 1: W23D-50007 |
Price (Per piece):
€14.97
|
||
CENTURION
Schutzhelm 1125 Classic HDPE langer Schirm weiss
ERIKS Item #: 12523156
Catalogue item no 1: PPE0010208 |
This item is no longer available
|