CENTURION Safety helmet Concept S08 vented ABS
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/centurion.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
Product Data sheet default | Download (PDF) |
High safety with low weight. Reassuring strength with feel-good comfort.
Manufactured from high quality, strong ABS material, the Concept is 20% lighter than most other helmets
Unique design, provides an extended nape, ensuring increased neck protection
Dry-Tech Sweatband for maximum comfort, for extended periods of use
White [W] Blue [B] Light Blue [LB] Red [R] Yellow [Y] Orange [O] Green [G] Bright Yellow [HVY] Bright Orange [HVO] Black [K]
Approved To:
EN 397, 1000V a.c - unvented shells only, LD, MM, -40°C,
EN 50365
ANSI/ISEA Z89.1-2014 Type 1 Class C (Class E - unvented shell only).
Key Features
Weight: 315g - Reduced Peak
318g - Full Peak
Material: Shell: Acrylonitrile-Butadiene-Styrene (ABS)
Peak Type: Reduced (20mm)
Full Peak (40mm)
Internal Features: 6 point sewn white durable and hard-wearing Terylene webbing Cradle with Slip or Wheel Twist2Fit Wheel Ratchet, complete with Dry-Tech Sweatband