UVEX Ear plug Com4-Fit 2112/004
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/uvex.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
uvex com4-fit ear plugs
With its more compact ergonomic design, the uvex com4-fit is comfortable for wearers with narrower auditory canals. The uvex com4-fit has a sealed surface, preventing foreign bodies from penetrating the plug. The soft foam offers real comfort, even when worn for extended periods. SNR: 33 dB(A) H: 33 dB(A) M: 30 dB(A) L: 29 dB(A)
Benefits overview
- Ergonomic shape adapts to the natural shape of the ear canal Combines optimal comfort with the highest level of protection x-grip technology reduces expansion pressure and therefore increases wearer comfort, even when worn for extended periods Easy insertion and removal For small to medium ear canals High visibility colour for easy visual recognition