DEB STOKO Dispenser TouchFREE Ultra dispenser with Chrome
Product documents
Document | Document type |
---|---|
Product overview |
‘Touch-Free’ Dispenser- Encourages use and minimises any risk of cross-contamination. Versatile- Can be mounted on walls in washrooms, corridors and hallways or on Deb’s free-standing chrome stand.
- Reliable- Uses the latest infra-red sensing technology for reliable operation to prevent misfiring; tolerant to skin colour, temperature, ambient light & humidity.
- Large Capacity- Cartridges contain 1200ml of Deb Stoko foam hand wash product providing approximately 1714 applications and 1000ml of foam hand sanitisers providing 1429 applications.
- BioCote® Protected- Dispensers are protected by BioCote®, a silver-based antimicrobial agent that is incorporated during the manufacturing process and inhibits the growth of a broad spectrum of bacteria and moulds. BioCote® does not rub-off and is effective for the lifetime of the dispenser.
- Fixed product dose- Delivers the exact amount required, controlling usage and reducing waste.
- Unique locking mechanism- Helps prevent unauthorised access, pilferage and product contamination.
- Sight glass- Provides visibility of the level of product in the cartridge which helps identify when product needs replacing.
- Simple cartridge replacement- Designed for exclusive use with Deb skin care system products to enable cartridges to be replaced in seconds, reducing maintenance time and costs.
- Hygienic, airless cartridge- The ultrasonically sealed cartridge and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure ‘fresh’ product is dispensed every time.
- Minimal waste- The air-tight cartridges are designed to collapse to minimise product waste.
DEB STOKO
TouchFREE Ultra Blue dispenser 1,2 liter & 1 liter DIFC type TF2AZU
ERIKS Item #: 12302300
Catalogue item no 1: PPE0000812 |
Price (Per piece):
€127.01
|
||
DEB STOKO
Dispenser TouchFREE Ultra black with Chrome 1,2L TF2CHR
ERIKS Item #: 12302298
Catalogue item no 1: PPE0000810 |
Price (Per piece):
€127.01
|
||
DEB STOKO
Dispenser TouchFREE Ultra white with Chrome 1,2L TF2WHI
ERIKS Item #: 12302299
Catalogue item no 1: PPE0000811 |
Price (Per piece):
€127.01
|