|
DEB
Stoko Translucent Black with Chrome 1l
ERIKS Item #: 12991135
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "stoko translucent black with chrome 1l",
"item_id": "g1579278041169978",
"material_number": "12991135",
"price": "0",
"item_brand": "deb",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr1579278043247661",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DEB
Stoko Translucent White with chrome 1l
ERIKS Item #: 12991143
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "stoko translucent white with chrome 1l",
"item_id": "g1579278041171095",
"material_number": "12991143",
"price": "0",
"item_brand": "deb",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr1579278043247661",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DEB
Proline Compl. Transp. Blue Dispenser 1l
ERIKS Item #: 12991136
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "proline compl. transp. blue dispenser 1l",
"item_id": "g1579278041171109",
"material_number": "12991136",
"price": "47.67",
"item_brand": "deb",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr1579278043247661",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "proline compl. transp. blue dispenser 1l",
"item_id": "g1579278041171109",
"material_number": "12991136",
"price": "47.67",
"item_brand": "deb",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr1579278043247661",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|