|
SWARFEGA
hand cleanser Swarfega Orange 2L cartridge
ERIKS Item #: 13025316
|
Price (Per piece):
6 piece per package
|
{"addToCartPD":{
"item_name": "hand cleanser swarfega orange 2l cartridge",
"item_id": "g4640275671614948",
"material_number": "13025316",
"price": "17.13",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand cleanser swarfega orange 2l cartridge",
"item_id": "g4640275671614948",
"material_number": "13025316",
"price": "17.13",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SWARFEGA
Pump Swarfega Orange 4L
ERIKS Item #: 12302318
Catalogue item no 1: 5
Catalogue item no 2: 12302318
|
Price (Per piece):
4 piece per package
|
{"addToCartPD":{
"item_name": "pump swarfega orange 4l",
"item_id": "g4640275671614841",
"material_number": "12302318",
"price": "30.86",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pump swarfega orange 4l",
"item_id": "g4640275671614841",
"material_number": "12302318",
"price": "30.86",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SWARFEGA
hand cleanser Swarfega Orange 4L cartridge
ERIKS Item #: 23030150
Catalogue item no 1: 4
Catalogue item no 2: 23030150
|
Price (Per piece):
4 piece per package
|
{"addToCartPD":{
"item_name": "hand cleanser swarfega orange 4l cartridge",
"item_id": "gr0000000534043",
"material_number": "23030150",
"price": "29.86",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand cleanser swarfega orange 4l cartridge",
"item_id": "gr0000000534043",
"material_number": "23030150",
"price": "29.86",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SWARFEGA
hand cleanser Swarfega Orange 4,5L
ERIKS Item #: 23030160
Catalogue item no 1: 4
Catalogue item no 2: 23030160
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "hand cleanser swarfega orange 4,5l",
"item_id": "gr0000000444260",
"material_number": "23030160",
"price": "34.38",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand cleanser swarfega orange 4,5l",
"item_id": "gr0000000444260",
"material_number": "23030160",
"price": "34.38",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SWARFEGA
hand cleanser Swarfega Orange bucket 15L
ERIKS Item #: 13387283
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "hand cleanser swarfega orange bucket 15l",
"item_id": "g4640275671614824",
"material_number": "13387283",
"price": "106.17",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand cleanser swarfega orange bucket 15l",
"item_id": "g4640275671614824",
"material_number": "13387283",
"price": "106.17",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|