DEB STOKO Hand disinfection Deb InstantFOAM Complete
Product documents
Document | Document type |
---|---|
Product Certificate | Safet data sheet URL |
Product Data sheet default | Product information URL |
Product overview |
Complete broad spectrum activity- highly effective bactericidal (EN1500), virucidal (EN14476), yeasticidal (EN1650) and mycobactericidal (EN14348) activity. Kills 99.999% of many common germs. Instant foam action- providing user with complete control of the product, preventing dripping and splashing. Independently tested and proven to prevent skin dryness even after frequent use. Non tainting and HACCP International Certified- suitable for use in food production and preparation areas. Contains moisturisers to help prevent skin dryness.
operation principle
DEB STOKO
Hand Sanitiser InstantFOAM Complete 1l cartridge BE
ERIKS Item #: 11879032
Catalogue item no 1: 5 Catalogue item no 2: 11879032 |
Price (Per piece):
€29.06
|
||
DEB STOKO
Hand disinfection Deb InstantFOAM Complete TouchFREE 1L cartridge BE
ERIKS Item #: 12302309
Catalogue item no 1: 5 Catalogue item no 2: 5 |
Price (Per piece):
€30.50
3 piece per package
|
||
DEB STOKO
Hand disinfection Deb InstantFOAM Complete 47 ml pump bottle BE
ERIKS Item #: 11879031
Catalogue item no 1: 5 Catalogue item no 2: 5 |
Price (Per piece):
€5.80
|
||
DEB STOKO
Hand disinfection Deb InstantFOAM Complete 400 ml pump bottle BE
ERIKS Item #: 11879052
Catalogue item no 1: 5 Catalogue item no 2: 5 |
Price (Per piece):
€22.04
12 piece per package
|