DEB STOKO Skin cleansing heavySolopol Classic
Product documents
Document | Document type |
---|---|
Product Certificate | Safet data sheet URL |
Product Data sheet default | Product information URL |
Product overview |
Highly effective solvent free formula. Contains emollientsto leave the skin feeling smooth and firm after hand washing. Ideal for frequent use. Contains Eucornol®- emulsifying active increases the performance of the product to remove contaminants from the skin and reduce the risk of irritation. High level of surfactant- provides extra cleansing power to help remove extremely heavy contaminants. Contains Aloe Vera- known for its skin soothing properties.
DEB STOKO
Skin cleansing heavy Solopol Classic 2L cartridge
ERIKS Item #: 12991126
|
Price (Per piece):
€20.81
|
||
DEB STOKO
Skin cleansing heavy Solopol Classic 4L cartridge
ERIKS Item #: 12991128
|
Price (Per piece):
€37.31
|
||
DEB STOKO
Skin cleansing heavySolopol Classic 250 ml tube
ERIKS Item #: 12754670
|
Price (Per piece):
€3.89
|