DEB STOKO Skin cleansing shower Estesol Hair & Body
Product documents
Document | Document type |
---|---|
Product Certificate | Safet data sheet URL |
Product Data sheet default | Product information URL |
Product overview |
Rrefreshing and invigorating fragrance with no lingering scent. Contains a mild, yet effective blend of cleansing agents- suitable for frequent use. Contains moisture-binding emollients- leaves the skin feeling more comfortable, hydrated and supple.
Application
For use any in any workplace, leisure or hospitality shower facility. Suitable for use in both male and female shower areas.
operation principle
DEB STOKO
Skin cleansing shower Estesol Hair & Body 1L Kartusche
ERIKS Item #: 12302264
Catalogue item no 1: 5 Catalogue item no 2: 12302264 |
Price (Per piece):
€14.21
|
||
DEB STOKO
Skin cleansing shower Estesol Hair & Body 2L Kartusche
ERIKS Item #: 12302263
Catalogue item no 1: 5 Catalogue item no 2: 12302263 |
Price (Per piece):
€18.94
4 piece per package
|
||
DEB STOKO
Skin cleansing shower Estesol Hair & Body 250 ml Flasche
ERIKS Item #: 12991058
|
Price (Per piece):
€4.59
12 piece per package
|