BRADY
Safety Padlock red Nylon with steel bracket 38mm
ERIKS Item #: 14088937
Price (Per package) :
{"addToCartPD":{
"item_name": "safety padlock red nylon with steel bracket 38mm",
"item_id": "g1579278043236106",
"material_number": "14088937",
"price": "120.77",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety padlock red nylon with steel bracket 38mm",
"item_id": "g1579278043236106",
"material_number": "14088937",
"price": "120.77",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pk",
"index": "1",
"quantity": ""
}
}
BRADY
Safety Padlocks - Standard, Green, KD - Keyed Differently, Steel, 38.10 mm, 6 Piece / Box
ERIKS Item #: 23588782
Catalogue item no 1: PPE0084105
Price (Per piece) :
6 piece per package
{"addToCartPD":{
"item_name": "safety padlocks - standard, green, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001347094",
"material_number": "23588782",
"price": "20.13",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety padlocks - standard, green, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001347094",
"material_number": "23588782",
"price": "20.13",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
BRADY
Safety Padlocks - Standard, Black, KD - Keyed Differently, Steel, 38.10 mm, 6 Piece / Box
ERIKS Item #: 12562975
Catalogue item no 1: PPE0084110
Catalogue item no 2: W15D-52772
Price (Per piece) :
{"addToCartPD":{
"item_name": "safety padlocks - standard, black, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001100754",
"material_number": "12562975",
"price": "20.17",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety padlocks - standard, black, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001100754",
"material_number": "12562975",
"price": "20.17",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
BRADY
Safety Padlocks - Standard, Blue, KD - Keyed Differently, Steel, 38.10 mm, 6 Piece / Box
ERIKS Item #: 12562976
Catalogue item no 1: PPE0084106
Catalogue item no 2: W15D-52768
Price (Per piece) :
{"addToCartPD":{
"item_name": "safety padlocks - standard, blue, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001099976",
"material_number": "12562976",
"price": "20.17",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety padlocks - standard, blue, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001099976",
"material_number": "12562976",
"price": "20.17",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
BRADY
Safety Padlocks - Standard, Brown, KD - Keyed Differently, Steel, 38.10 mm, 6 Piece / Box
ERIKS Item #: 12562977
Catalogue item no 1: PPE0084101
Catalogue item no 2: W15D-63445
Price (Per piece) :
{"addToCartPD":{
"item_name": "safety padlocks - standard, brown, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001100377",
"material_number": "12562977",
"price": "20.17",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety padlocks - standard, brown, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001100377",
"material_number": "12562977",
"price": "20.17",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
BRADY
Safety Padlocks - Standard, Grey, KD - Keyed Differently, Steel, 38.10 mm, 6 Piece / Box
ERIKS Item #: 12562979
Catalogue item no 1: PPE0084109
Catalogue item no 2: W15D-63544
Price (Per piece) :
6 piece per package
{"addToCartPD":{
"item_name": "safety padlocks - standard, grey, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001100939",
"material_number": "12562979",
"price": "20.13",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety padlocks - standard, grey, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001100939",
"material_number": "12562979",
"price": "20.13",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
BRADY
Safety Padlocks - Standard, Purple, KD - Keyed Differently, Steel, 38.10 mm, 6 Piece / Box
ERIKS Item #: 12562982
Catalogue item no 1: PPE0084107
Catalogue item no 2: W15D-63446
Price (Per piece) :
{"addToCartPD":{
"item_name": "safety padlocks - standard, purple, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001100518",
"material_number": "12562982",
"price": "20.17",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety padlocks - standard, purple, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001100518",
"material_number": "12562982",
"price": "20.17",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
BRADY
Safety Padlocks - Standard, Orange, KD - Keyed Differently, Steel, 38.10 mm, 6 Piece / Box
ERIKS Item #: 12562980
Catalogue item no 1: PPE0084103
Catalogue item no 2: W15D-52771
Price (Per piece) :
{"addToCartPD":{
"item_name": "safety padlocks - standard, orange, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001099863",
"material_number": "12562980",
"price": "20.17",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety padlocks - standard, orange, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001099863",
"material_number": "12562980",
"price": "20.17",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
BRADY
Safety Padlocks - Standard, White, KD - Keyed Differently, Steel, 38.10 mm, 6 Piece / Box
ERIKS Item #: 12562985
Catalogue item no 1: PPE0084108
Catalogue item no 2: W15D-63447
Price (Per piece) :
6 piece per package
{"addToCartPD":{
"item_name": "safety padlocks - standard, white, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001100911",
"material_number": "12562985",
"price": "20.13",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety padlocks - standard, white, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001100911",
"material_number": "12562985",
"price": "20.13",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
BRADY
Safety Padlocks - Standard, Yellow, KD - Keyed Differently, Steel, 38.10 mm, 6 Piece / Box
ERIKS Item #: 12562984
Catalogue item no 1: PPE0084104
Catalogue item no 2: W15D-52770
Price (Per piece) :
{"addToCartPD":{
"item_name": "safety padlocks - standard, yellow, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000000867159",
"material_number": "12562984",
"price": "20.17",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety padlocks - standard, yellow, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000000867159",
"material_number": "12562984",
"price": "20.17",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}