BRADY
Brady Gate Valve Lockouts, Transparent, 127.00 - 165.10 mm
ERIKS Item #: 14678612
Price (Per package) :
{"addToCartPD":{
"item_name": "brady gate valve lockouts, transparent, 127.00 - 165.10 mm",
"item_id": "g1579278044208224",
"material_number": "14678612",
"price": "54.81",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278074633069",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brady gate valve lockouts, transparent, 127.00 - 165.10 mm",
"item_id": "g1579278044208224",
"material_number": "14678612",
"price": "54.81",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278074633069",
"item_variant": "pk",
"index": "1",
"quantity": ""
}
}
BRADY
Brady Gate Valve Lockouts, Transparent, 165.00 - 254.00 mm
ERIKS Item #: 14624348
Price (Per package) :
{"addToCartPD":{
"item_name": "brady gate valve lockouts, transparent, 165.00 - 254.00 mm",
"item_id": "g1579278071880622",
"material_number": "14624348",
"price": "45.66",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278074633069",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brady gate valve lockouts, transparent, 165.00 - 254.00 mm",
"item_id": "g1579278071880622",
"material_number": "14624348",
"price": "45.66",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278074633069",
"item_variant": "pk",
"index": "2",
"quantity": ""
}
}
BRADY
Brady Gate Valve Lockouts, Transparent, 25.40 - 63.50 mm
ERIKS Item #: 14678610
Price (Per package) :
{"addToCartPD":{
"item_name": "brady gate valve lockouts, transparent, 25.40 - 63.50 mm",
"item_id": "g1579278044208195",
"material_number": "14678610",
"price": "25.52",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278074633069",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brady gate valve lockouts, transparent, 25.40 - 63.50 mm",
"item_id": "g1579278044208195",
"material_number": "14678610",
"price": "25.52",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278074633069",
"item_variant": "pk",
"index": "3",
"quantity": ""
}
}
BRADY
Brady Gate Valve Lockouts, Transparent, 63.50 - 127.00 mm
ERIKS Item #: 14678611
Price (Per package) :
{"addToCartPD":{
"item_name": "brady gate valve lockouts, transparent, 63.50 - 127.00 mm",
"item_id": "g1579278044208573",
"material_number": "14678611",
"price": "38.55",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278074633069",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brady gate valve lockouts, transparent, 63.50 - 127.00 mm",
"item_id": "g1579278044208573",
"material_number": "14678611",
"price": "38.55",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278074633069",
"item_variant": "pk",
"index": "4",
"quantity": ""
}
}
BRADY
Gate Valve Lockout Set - Transparent, Transparent, 25.40 - 330.20 mm
ERIKS Item #: 14624364
Price (Per package) :
{"addToCartPD":{
"item_name": "gate valve lockout set - transparent, transparent, 25.40 - 330.20 mm",
"item_id": "g1579278071880489",
"material_number": "14624364",
"price": "205.83",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278074633069",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gate valve lockout set - transparent, transparent, 25.40 - 330.20 mm",
"item_id": "g1579278071880489",
"material_number": "14624364",
"price": "205.83",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278074633069",
"item_variant": "pk",
"index": "5",
"quantity": ""
}
}
BRADY
Gate Valve Lockouts, Transparent, 254.00 - 330.20 mm
ERIKS Item #: 14624349
Price (Per package) :
{"addToCartPD":{
"item_name": "gate valve lockouts, transparent, 254.00 - 330.20 mm",
"item_id": "g1579278071880627",
"material_number": "14624349",
"price": "113.27",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278074633069",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gate valve lockouts, transparent, 254.00 - 330.20 mm",
"item_id": "g1579278071880627",
"material_number": "14624349",
"price": "113.27",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278074633069",
"item_variant": "pk",
"index": "6",
"quantity": ""
}
}