ProductPage

LEADER PTFE sealing sheet CLIPPERLON 2110

Product documents

Document Document type
Product Brochure 01 Download  (PDF)
Product Certificate EC1935 Certificate  (PDF)
Product Data sheet default ENG  (PDF)
Product overview

Application

Recommended in: Chemical, Food & Beverages

Stock item
Material structure: PTFE, modified
Max. pressure (bar): 40
Suitable for medium
Approval according to
Thickness (mm)
Clear filter      (4 of the 4 items displayed)
PTFE sealing sheet CLIPPERLON 2110 1500x1500x1 LEADER PTFE sealing sheet CLIPPERLON 2110 1500x1500x1 ERIKS Item #: 11917132
 
Please login to see prices
PTFE sealing sheet CLIPPERLON 2110 1500x1500x1.5 LEADER PTFE sealing sheet CLIPPERLON 2110 1500x1500x1.5 ERIKS Item #: 11917133
 
Please login to see prices
0.001 square meter per package
PTFE sealing sheet CLIPPERLON 2110 1500x1500x2 LEADER PTFE sealing sheet CLIPPERLON 2110 1500x1500x2 ERIKS Item #: 11917134
 
Please login to see prices
0.001 square meter per package
PTFE sealing sheet CLIPPERLON 2110 1500x1500x3 LEADER PTFE sealing sheet CLIPPERLON 2110 1500x1500x3 ERIKS Item #: 11917135
 
Please login to see prices
0.001 square meter per package
Stock item
Material structure: PTFE, modified
Max. pressure (bar): 40
Suitable for medium
Approval according to
Thickness (mm)
Clear filter      (4 of the 4 items displayed)