ProductPage

LEADER Kammprofile gasket KB9L 316L/Graphite EN 1514-6

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Stock item
Norm: EN 1514-6
Type centering ring: Loose
Cam material: Stainless steel 316L
Sealing layer material: Graphite 98%
Cam shape: Convex
Overall thickness (mm): 5
Cam thickness (mm): 4
Temperature range (°C): from -250 to 450
Suitable for medium
Nominal diameter
Max. pressure (bar)
Clear filter      (42 of the 42 items displayed)
Page Size   
Next
Kammprofile gasket KB9L 316L/C PN10/40 DN15 51x42x26x4/5 EN 1514-6 LEADER Kammprofile gasket KB9L 316L/C PN10/40 DN15 51x42x26x4/5 EN 1514-6 ERIKS Item #: 10001292
 
Please login to see prices
Kammprofile gasket KB9L 316L/C PN63/160 DN15 61x42x26x4/5 EN 1514-6 LEADER Kammprofile gasket KB9L 316L/C PN63/160 DN15 61x42x26x4/5 EN 1514-6 ERIKS Item #: 10067907
 
Please login to see prices
Kammprofile gasket KB9L 316L/C PN10/40 DN20 61x47x31x4/5 EN 1514-6 LEADER Kammprofile gasket KB9L 316L/C PN10/40 DN20 61x47x31x4/5 EN 1514-6 ERIKS Item #: 10001293
 
Please login to see prices
Kammprofile gasket KB9L 316L/C PN10/40 DN25 71x52x36x4/5 EN 1514-6 LEADER Kammprofile gasket KB9L 316L/C PN10/40 DN25 71x52x36x4/5 EN 1514-6 ERIKS Item #: 10001294
 
Please login to see prices
Kammprofile gasket KB9L 316L/C PN63/160 DN25 82x52x36x4/5 EN 1514-6 LEADER Kammprofile gasket KB9L 316L/C PN63/160 DN25 82x52x36x4/5 EN 1514-6 ERIKS Item #: 10001277
 
Please login to see prices
Kammprofile gasket KB9L 316L/C PN10/40 DN32 82x62x46x4/5 EN 1514-6 LEADER Kammprofile gasket KB9L 316L/C PN10/40 DN32 82x62x46x4/5 EN 1514-6 ERIKS Item #: 10001295
 
Please login to see prices
Kammprofile gasket KB9L 316L/C PN10/40 DN40 92x69x53x4/5 EN 1514-6 LEADER Kammprofile gasket KB9L 316L/C PN10/40 DN40 92x69x53x4/5 EN 1514-6 ERIKS Item #: 10001296
 
Please login to see prices
Kammprofile gasket KB9L 316L/C PN63/160 DN40 103x69x53x4/5 EN 1514-6 LEADER Kammprofile gasket KB9L 316L/C PN63/160 DN40 103x69x53x4/5 EN 1514-6 ERIKS Item #: 10001279
 
Please login to see prices
Kammprofile gasket KB9L 316L/C PN10/40 DN50 107x81x65x4/5 EN 1514-6 LEADER Kammprofile gasket KB9L 316L/C PN10/40 DN50 107x81x65x4/5 EN 1514-6 ERIKS Item #: 10001297
 
Please login to see prices
Kammprofile gasket KB9L 316L/C PN63 DN50 113x81x65x4/5 EN 1514-6 LEADER Kammprofile gasket KB9L 316L/C PN63 DN50 113x81x65x4/5 EN 1514-6 ERIKS Item #: 10001309
 
Please login to see prices
Stock item
Norm: EN 1514-6
Type centering ring: Loose
Cam material: Stainless steel 316L
Sealing layer material: Graphite 98%
Cam shape: Convex
Overall thickness (mm): 5
Cam thickness (mm): 4
Temperature range (°C): from -250 to 450
Suitable for medium
Nominal diameter
Max. pressure (bar)
Clear filter      (42 of the 42 items displayed)
Page Size   
Next