ProductPage

LEADER Kammprofile gasket KV9L 316L/Graphite ASME B16.20

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Stock item
Norm: ASME B16.20
Type centering ring: Loose
Cam material: Stainless steel 316L
Sealing layer material: Graphite 98%
Cam shape: Flat
Overall thickness (mm): 5
Cam thickness (mm): 4
Temperature range (°C): from -250 to 450
Suitable for medium
Approval according to
Nominal diameter
Suitable for pressure stages
Max. pressure (bar)
Clear filter      (73 of the 73 items displayed)
Page Size   
Next
Kammprofile gasket KV9L 316L/C 300/600lbs 3/4" 66.8x39.6x28.7x4/5 ASME B16.20 LEADER Kammprofile gasket KV9L 316L/C 300/600lbs 3/4" 66.8x39.6x28.7x4/5 ASME B16.20 ERIKS Item #: 11229153
 
Please login to see prices
Kammprofile gasket KV9L 316L/C 900/1500lbs 3/4" 69.9x39.6x28.7x4/5 ASME B16.20 LEADER Kammprofile gasket KV9L 316L/C 900/1500lbs 3/4" 69.9x39.6x28.7x4/5 ASME B16.20 ERIKS Item #: 10075388
 
Please login to see prices
Kammprofile gasket KV9L 316L/C 2500lbs 3/4" 76.2x39.6x28.7x4/5 ASME B16.20 LEADER Kammprofile gasket KV9L 316L/C 2500lbs 3/4" 76.2x39.6x28.7x4/5 ASME B16.20 ERIKS Item #: 10075375
 
Please login to see prices
Kammprofile gasket KV9L 316L/C 300/600lbs 1" 73.2x47.5x36.6x4/5 ASME B16.20 LEADER Kammprofile gasket KV9L 316L/C 300/600lbs 1" 73.2x47.5x36.6x4/5 ASME B16.20 ERIKS Item #: 11229154
 
Please login to see prices
Kammprofile gasket KV9L 316L/C 900/1500lbs 1" 79.5x47.5x36.6x4/5 ASME B16.20 LEADER Kammprofile gasket KV9L 316L/C 900/1500lbs 1" 79.5x47.5x36.6x4/5 ASME B16.20 ERIKS Item #: 10075406
 
Please login to see prices
Kammprofile gasket KV9L 316L/C 300/600lbs 1.1/2" 95.3x69.9x52.3x4/5 ASME B16.20 LEADER Kammprofile gasket KV9L 316L/C 300/600lbs 1.1/2" 95.3x69.9x52.3x4/5 ASME B16.20 ERIKS Item #: 11229155
 
Please login to see prices
Kammprofile gasket KV9L 316L/C 900/1500lbs 1.1/2" 98.6x69.9x52.3x4/5 ASME B16.20 LEADER Kammprofile gasket KV9L 316L/C 900/1500lbs 1.1/2" 98.6x69.9x52.3x4/5 ASME B16.20 ERIKS Item #: 10075386
 
Please login to see prices
Kammprofile gasket KV9L 316L/C 2500lbs 1.1/2" 117.6x69.9x52.3x4/5 ASME B16.20 LEADER Kammprofile gasket KV9L 316L/C 2500lbs 1.1/2" 117.6x69.9x52.3x4/5 ASME B16.20 ERIKS Item #: 10075373
 
Please login to see prices
Kammprofile gasket KV9L 316L/C 900/1500lbs 2" 143x88.9x69.9x4/5 ASME B16.20 LEADER Kammprofile gasket KV9L 316L/C 900/1500lbs 2" 143x88.9x69.9x4/5 ASME B16.20 ERIKS Item #: 10075391
 
Please login to see prices
Kammprofile gasket KV9L 316L/C 2500lbs 2" 146.1x88.9x69.9x4/5 ASME B16.20 LEADER Kammprofile gasket KV9L 316L/C 2500lbs 2" 146.1x88.9x69.9x4/5 ASME B16.20 ERIKS Item #: 10075372
 
Please login to see prices
Stock item
Norm: ASME B16.20
Type centering ring: Loose
Cam material: Stainless steel 316L
Sealing layer material: Graphite 98%
Cam shape: Flat
Overall thickness (mm): 5
Cam thickness (mm): 4
Temperature range (°C): from -250 to 450
Suitable for medium
Approval according to
Nominal diameter
Suitable for pressure stages
Max. pressure (bar)
Clear filter      (73 of the 73 items displayed)
Page Size   
Next