ProductPage

LEADER Serrated seal type KB9L (DIN)

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Stock item
Norm: EN 1514-6
Type centering ring: Loose
Cam material: Stainless steel 316L
Sealing layer material: Graphite 98%
Cam shape: Convex
Overall thickness: 5
Cam thickness (mm): 4
Temperature range (°C): from -250 to 450
Suitable for medium
Nominal diameter
Max. pressure (bar)
Clear filter      (42 of the 42 items displayed)
Page Size   
Next
Serrated Gasket KB9L 316L/graphite PN10/40 DN15 LEADER Serrated Gasket KB9L 316L/graphite PN10/40 DN15 ERIKS Item #: 10001292
 
Please login to see prices
Serrated Gasket KB9L 316L/graphite PN63/160 DN15 LEADER Serrated Gasket KB9L 316L/graphite PN63/160 DN15 ERIKS Item #: 10067907
 
Please login to see prices
Serrated Gasket KB9L 316L/graphite PN10/40 DN20 LEADER Serrated Gasket KB9L 316L/graphite PN10/40 DN20 ERIKS Item #: 10001293
 
Please login to see prices
Serrated Gasket KB9L 316L/graphite PN10/40 DN25 LEADER Serrated Gasket KB9L 316L/graphite PN10/40 DN25 ERIKS Item #: 10001294
 
Please login to see prices
Serrated Gasket KB9L 316L/graphite PN63/160 DN25 LEADER Serrated Gasket KB9L 316L/graphite PN63/160 DN25 ERIKS Item #: 10001277
 
Please login to see prices
Serrated Gasket KB9L 316L/graphite PN10/40 DN32 LEADER Serrated Gasket KB9L 316L/graphite PN10/40 DN32 ERIKS Item #: 10001295
 
Please login to see prices
Serrated Gasket KB9L 316L/graphite PN10/40 DN40 LEADER Serrated Gasket KB9L 316L/graphite PN10/40 DN40 ERIKS Item #: 10001296
 
Please login to see prices
Serrated Gasket KB9L 316L/graphite PN63/160 DN40 LEADER Serrated Gasket KB9L 316L/graphite PN63/160 DN40 ERIKS Item #: 10001279
 
Please login to see prices
Serrated Gasket KB9L 316L/graphite PN10/40 DN50 LEADER Serrated Gasket KB9L 316L/graphite PN10/40 DN50 ERIKS Item #: 10001297
 
Please login to see prices
Serrated Gasket KB9L 316L/graphite PN63 DN50 LEADER Serrated Gasket KB9L 316L/graphite PN63 DN50 ERIKS Item #: 10001309
 
Please login to see prices
Stock item
Norm: EN 1514-6
Type centering ring: Loose
Cam material: Stainless steel 316L
Sealing layer material: Graphite 98%
Cam shape: Convex
Overall thickness: 5
Cam thickness (mm): 4
Temperature range (°C): from -250 to 450
Suitable for medium
Nominal diameter
Max. pressure (bar)
Clear filter      (42 of the 42 items displayed)
Page Size   
Next