|
ERIKS
Flange Gasket Elastomet G-ST-P/S EPDM 150 2.1/2
ERIKS Item #: 11119869
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "flange gasket elastomet g-st-p/s epdm 150 2.1/2",
"item_id": "g1579278053311562",
"material_number": "11119869",
"price": "0",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"rubber",
"item_category4": "pr_ec010680_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ERIKS
ELASTOMET OR EPDM 150 1.1/4" 3/4 ASME B16.21IBC 73x42
ERIKS Item #: 11121998
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "elastomet or epdm 150 1.1/4" 3/4 asme b16.21ibc 73x42",
"item_id": "g1579278053316877",
"material_number": "11121998",
"price": "0",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"rubber",
"item_category4": "pr_ec010680_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ERIKS
ELASTOMET OR EPDM 150 5" 5/6 ASME B16.21IBC 193x140
ERIKS Item #: 13560733
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "elastomet or epdm 150 5" 5/6 asme b16.21ibc 193x140",
"item_id": "g1579278053389779",
"material_number": "13560733",
"price": "0",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"rubber",
"item_category4": "pr_ec010680_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ERIKS
Flange gasket Elastomet G-ST-P/S EPDM 150 14"
ERIKS Item #: 11026265
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "flange gasket elastomet g-st-p/s epdm 150 14"",
"item_id": "gr0000000084503",
"material_number": "11026265",
"price": "0",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"rubber",
"item_category4": "pr_ec010680_0003",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ERIKS
Flange gasket Elastomet OR EPDM 150lbs 3/4" - (54x27x3/4)
ERIKS Item #: 10002030
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "flange gasket elastomet or epdm 150lbs 3/4" - (54x27x3/4)",
"item_id": "gr0000000083988",
"material_number": "10002030",
"price": "0",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"rubber",
"item_category4": "pr_ec010680_0003",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ERIKS
Flange gasket Elastomet OR EPDM 150lbs 1" - (64x33x3/4)
ERIKS Item #: 10002019
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "flange gasket elastomet or epdm 150lbs 1" - (64x33x3/4)",
"item_id": "gr0000000083714",
"material_number": "10002019",
"price": "0",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"rubber",
"item_category4": "pr_ec010680_0003",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
ERIKS
Flange gasket Elastomet OR EPDM 150lbs 1,1/2" - (83x48x3/4)
ERIKS Item #: 10002031
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "flange gasket elastomet or epdm 150lbs 1,1/2" - (83x48x3/4)",
"item_id": "gr0000000083989",
"material_number": "10002031",
"price": "0",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"rubber",
"item_category4": "pr_ec010680_0003",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
ERIKS
Flange gasket Elastomet OR EPDM 150lbs 2" - (102x60x4/5)
ERIKS Item #: 10002020
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "flange gasket elastomet or epdm 150lbs 2" - (102x60x4/5)",
"item_id": "gr0000000083815",
"material_number": "10002020",
"price": "0",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"rubber",
"item_category4": "pr_ec010680_0003",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
ERIKS
Flange gasket Elastomet OR EPDM 150lbs 3" - (133x89x4/5)
ERIKS Item #: 10002021
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "flange gasket elastomet or epdm 150lbs 3" - (133x89x4/5)",
"item_id": "gr0000000084207",
"material_number": "10002021",
"price": "0",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"rubber",
"item_category4": "pr_ec010680_0003",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
ERIKS
Flange gasket Elastomet OR EPDM 150lbs 4" - (171x115x5/6)
ERIKS Item #: 10002022
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "flange gasket elastomet or epdm 150lbs 4" - (171x115x5/6)",
"item_id": "gr0000000083816",
"material_number": "10002022",
"price": "0",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"rubber",
"item_category4": "pr_ec010680_0003",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|