ProductPage

ERIKS Rubber sheet FPM/FKM 75

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Application

Recommended in: Chemical

Stock item
Material: FPM/FKM
Thickness (mm)
Length (mm)
Width (mm): 1000
Hardness (Sh A): 75
Suitable for medium
Resistance
Clear filter      (10 of the 10 items displayed)
Rubber sheet FPM/FKM 75 10000x1000x0.5 ERIKS Rubber sheet FPM/FKM 75 10000x1000x0.5 ERIKS Item #: 10017250
 
Please login to see prices
0.001 square meter per package
Rubber sheet FPM/FKM 75 10000x1000x1 ERIKS Rubber sheet FPM/FKM 75 10000x1000x1 ERIKS Item #: 10017251
 
Please login to see prices
0.001 square meter per package
Rubber sheet FPM/FKM 75 10000x1000x1.5 ERIKS Rubber sheet FPM/FKM 75 10000x1000x1.5 ERIKS Item #: 10017252
 
Please login to see prices
0.001 square meter per package
Rubber sheet FPM/FKM 75 10000x1000x2 ERIKS Rubber sheet FPM/FKM 75 10000x1000x2 ERIKS Item #: 10017253
 
Please login to see prices
0.001 square meter per package
Rubber sheet FPM/FKM 75 10000x1000x3 ERIKS Rubber sheet FPM/FKM 75 10000x1000x3 ERIKS Item #: 10017254
 
Please login to see prices
0.001 square meter per package
Rubber sheet FPM/FKM 75 10000x1000x4 ERIKS Rubber sheet FPM/FKM 75 10000x1000x4 ERIKS Item #: 10017255
 
Please login to see prices
0.001 square meter per package
Rubber sheet FPM/FKM 75 10000x1000x5 ERIKS Rubber sheet FPM/FKM 75 10000x1000x5 ERIKS Item #: 10017256
 
Please login to see prices
0.001 square meter per package
Rubber sheet FPM/FKM 75 10000x1000x6 ERIKS Rubber sheet FPM/FKM 75 10000x1000x6 ERIKS Item #: 10017257
 
Please login to see prices
0.001 square meter per package
Rubber sheet FPM/FKM 75 2000x1000x8 ERIKS Rubber sheet FPM/FKM 75 2000x1000x8 ERIKS Item #: 10017258
 
Please login to see prices
0.001 square meter per package
Rubber sheet FPM/FKM 75 2000x1000x10 ERIKS Rubber sheet FPM/FKM 75 2000x1000x10 ERIKS Item #: 10017259
 
Please login to see prices
0.001 square meter per package
Stock item
Material: FPM/FKM
Thickness (mm)
Length (mm)
Width (mm): 1000
Hardness (Sh A): 75
Suitable for medium
Resistance
Clear filter      (10 of the 10 items displayed)