ProductPage

Rubber sheet MVQ 60 SILICONE BLUE 131402

Product documents

Document Document type
Product Certificate EC1935 FDA Certificate  (PDF)
Product Data sheet default Download  (PDF)
Product overview

Stock item
Thickness (mm)
Material: MVQ
Length (mm)
Width (mm): 1200
Hardness (Sh A): 60
Suitable for medium
Resistance
Approval according to
Clear filter      (5 of the 5 items displayed)
Rubber sheet MVQ 60 SILICONE BLUE 131402 10000x1200x2 Rubber sheet MVQ 60 SILICONE BLUE 131402 10000x1200x2 ERIKS Item #: 11047333
 
Please login to see prices
0.001 square meter per package
Rubber sheet MVQ 60 SILICONE BLUE 131402 10000x1200x3 Rubber sheet MVQ 60 SILICONE BLUE 131402 10000x1200x3 ERIKS Item #: 11066521
 
Please login to see prices
0.001 square meter per package
Rubber sheet MVQ 60 SILICONE BLUE 131402 10000x1200x4 Rubber sheet MVQ 60 SILICONE BLUE 131402 10000x1200x4 ERIKS Item #: 11417668
 
Please login to see prices
0.001 square meter per package
Rubber sheet MVQ 60 SILICONE BLUE 131402 5000x1200x8 Rubber sheet MVQ 60 SILICONE BLUE 131402 5000x1200x8 ERIKS Item #: 12254518
 
Please login to see prices
0.001 square meter per package
Rubber sheet MVQ 60 SILICONE BLUE 131402 5000x1200x10 Rubber sheet MVQ 60 SILICONE BLUE 131402 5000x1200x10 ERIKS Item #: 11417673
 
Please login to see prices
0.001 square meter per package
Stock item
Thickness (mm)
Material: MVQ
Length (mm)
Width (mm): 1200
Hardness (Sh A): 60
Suitable for medium
Resistance
Approval according to
Clear filter      (5 of the 5 items displayed)