ProductPage

LEADER Spiral-wound gasket SRI 316L/316L/P/CS EN 1514-2

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Type: Spiral with inside and outside ring
Norm: EN 1514-2
Inside ring material: Stainless steel 316L
Spiral material: Stainless steel 316L
Material filler: Polytetrafluoroethylene (PTFE)
Centring ring material: Carbon steel
Temperature range (°C): from -60 to 260
Suitable for medium
Approval according to
Nominal diameter
Suitable for pressure stages
Max. operating pressure (bar)
Flange standard: EN 1092-1 RF
Clear filter      (6 of the 6 items displayed)
Spiral-wound gasket SRI 316L/316L/P/CS PN10/40 DN25 35x41x53x71 EN 1514-2 LEADER Spiral-wound gasket SRI 316L/316L/P/CS PN10/40 DN25 35x41x53x71 EN 1514-2 ERIKS Item #: 11152972
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/P/CS PN10/40 DN40 50x56x68x92 EN 1514-2 LEADER Spiral-wound gasket SRI 316L/316L/P/CS PN10/40 DN40 50x56x68x92 EN 1514-2 ERIKS Item #: 11152973
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/P/CS PN10/40 DN65 77x86x102x127 EN 1514-2 LEADER Spiral-wound gasket SRI 316L/316L/P/CS PN10/40 DN65 77x86x102x127 EN 1514-2 ERIKS Item #: 12355951
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/P/CS PN10/16 DN150 167x179x199x218 EN 1514-2 LEADER Spiral-wound gasket SRI 316L/316L/P/CS PN10/16 DN150 167x179x199x218 EN 1514-2 ERIKS Item #: 11908717
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/P/CS PN25/40 DN150 167x179x199x224 EN 1514-2 LEADER Spiral-wound gasket SRI 316L/316L/P/CS PN25/40 DN150 167x179x199x224 EN 1514-2 ERIKS Item #: 11608460
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/P/CS PN25 DN600 610x622x650x731 EN 1514-2 LEADER Spiral-wound gasket SRI 316L/316L/P/CS PN25 DN600 610x622x650x731 EN 1514-2 ERIKS Item #: 11608461
 
Please login to see prices
Type: Spiral with inside and outside ring
Norm: EN 1514-2
Inside ring material: Stainless steel 316L
Spiral material: Stainless steel 316L
Material filler: Polytetrafluoroethylene (PTFE)
Centring ring material: Carbon steel
Temperature range (°C): from -60 to 260
Suitable for medium
Approval according to
Nominal diameter
Suitable for pressure stages
Max. operating pressure (bar)
Flange standard: EN 1092-1 RF
Clear filter      (6 of the 6 items displayed)