ProductPage

ERIKS Precision Cord CR 55 Compound 329301

Product documents

Document Document type
Product overview

Stock item
Product: Round profile
Self-adhesive: No
Material: CR (neoprene)
Colour: White
Temperature range (°C): from -35 to 110
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Cord Neoprene® 55 329301 10mm ERIKS Cord Neoprene® 55 329301 10mm ERIKS Item #: 10000425
 
Please login to see prices
0.001 meter per package
Cord Neoprene® 55 329301 12mm ERIKS Cord Neoprene® 55 329301 12mm ERIKS Item #: 10000426
 
Please login to see prices
0.001 meter per package
Cord Neoprene® 55 329301 13mm ERIKS Cord Neoprene® 55 329301 13mm ERIKS Item #: 10000427
 
Please login to see prices
0.001 meter per package
Cord Neoprene® 55 329301 14mm ERIKS Cord Neoprene® 55 329301 14mm ERIKS Item #: 10000428
 
Please login to see prices
0.001 meter per package
Cord Neoprene® 55 329301 15mm ERIKS Cord Neoprene® 55 329301 15mm ERIKS Item #: 10000429
 
Please login to see prices
450 meter per package
Cord Neoprene® 55 329301 16mm ERIKS Cord Neoprene® 55 329301 16mm ERIKS Item #: 10000430
 
Please login to see prices
0.001 meter per package
Cord Neoprene® 55 329301 18mm ERIKS Cord Neoprene® 55 329301 18mm ERIKS Item #: 10000431
 
Please login to see prices
0.001 meter per package
Cord Neoprene® 55 329301 20mm ERIKS Cord Neoprene® 55 329301 20mm ERIKS Item #: 10000432
 
Please login to see prices
0.001 meter per package
Cord Neoprene® 55 329301 25mm ERIKS Cord Neoprene® 55 329301 25mm ERIKS Item #: 10000433
 
Please login to see prices
0.001 meter per package
Cord Neoprene® 55 329301 3,53mm ERIKS Cord Neoprene® 55 329301 3,53mm ERIKS Item #: 10000418
 
Please login to see prices
0.001 meter per package
Stock item
Product: Round profile
Self-adhesive: No
Material: CR (neoprene)
Colour: White
Temperature range (°C): from -35 to 110
Clear filter      (18 of the 18 items displayed)
Page Size   
Next

Related

  • ERIKS item #:     10020731

    Catalogue item no 1: 4

    Catalogue item no 2: 10020731