ProductPage

RHODES Sight glass device Type: 1686 Steel Flange Class 150

Product documents

Document Document type
Product overview

Carbon steel sight glass with flanged connection, pressure class 150.

Application

  • General industry.
  • Neutral media.
  • For visual check of the flow in a pipeline.

Technical information
Stock item
Norm: ASME
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Face to Face length (mm)
Type of flow indicator: Driptube
Clear filter      (5 of the 5 items displayed)
Sight glass device Series: 923 Type: 1686 Steel/Soda lime Driptube Class 150 Flange 1" (25) RHODES Sight glass device Series: 923 Type: 1686 Steel/Soda lime Driptube Class 150 Flange 1" (25) ERIKS Item #: 11164973
 
Please login to see prices
Sight glass device Series: 923 Type: 1686 Steel/Soda lime Driptube Class 150 Flange 1.1/2" (40) RHODES Sight glass device Series: 923 Type: 1686 Steel/Soda lime Driptube Class 150 Flange 1.1/2" (40) ERIKS Item #: 11164974
 
Please login to see prices
Sight glass device Series: 923 Type: 1686 Steel/Soda lime Driptube Class 150 Flange 2" (50) RHODES Sight glass device Series: 923 Type: 1686 Steel/Soda lime Driptube Class 150 Flange 2" (50) ERIKS Item #: 11164975
 
Please login to see prices
Sight glass device Series: 923 Type: 1686 Steel/Soda lime Driptube Class 150 Flange 3" (80) RHODES Sight glass device Series: 923 Type: 1686 Steel/Soda lime Driptube Class 150 Flange 3" (80) ERIKS Item #: 11164976
 
Please login to see prices
Sight glass device Series: 923 Type: 1686 Steel/Soda lime Driptube Class 150 Flange 4" (100) RHODES Sight glass device Series: 923 Type: 1686 Steel/Soda lime Driptube Class 150 Flange 4" (100) ERIKS Item #: 11164977
 
Please login to see prices
Stock item
Norm: ASME
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Face to Face length (mm)
Type of flow indicator: Driptube
Clear filter      (5 of the 5 items displayed)