ProductPage

CEMO Drum shelving type 120 with GFK-collection tray 65 l

Product documents

Document Document type
Product overview

Barrel rack Type 120 with GRP drip pan 65 l

•    Corrosion resistant drip pan (GRP)
With general construction supervision permit of DIBt Berlin Z-40.12-227
Barrel rack, fully galvanised, for small containers and 60 l barrels, drip pan (65 l collection capacity).


with barrel support for 2x60 l barrels

Capacity (l): 65
Length (mm): 450
Width (mm): 820
Height (mm): 1310
Weight (kg)
Clear filter      (3 of the 3 items displayed)
Drum rack type 120 with 65 l collection vessel CEMO Drum rack type 120 with 65 l collection vessel ERIKS Item #: 23862517

Catalogue item no 1: 3010.1030

 
Price (Per piece):
€500.63
Drum rack type 120 with drum and grid stand CEMO Drum rack type 120 with drum and grid stand ERIKS Item #: 11819310

Catalogue item no 1: 3010.1039

 
Price (Per piece):
€433.13
Drum rack type 120 with grid stand CEMO Drum rack type 120 with grid stand ERIKS Item #: 11819309

Catalogue item no 1: 3010.1038

 
Price (Per piece):
€438.75
Capacity (l): 65
Length (mm): 450
Width (mm): 820
Height (mm): 1310
Weight (kg)
Clear filter      (3 of the 3 items displayed)