ProductPage

CEMO GFK collection tray, volume 220 l, for 2x200 l drums

Product documents

Document Document type
Product overview

GRP drip pan 220/2, collection capacity 220 l


•    For correctly storing highly water polluting substances.
•    With general construction supervision permit of DIBt Berlin Z-40.12-227
•    All pans made of glass fibre reinforced plastic (GRP)
•    Absolute corrosion resistance
•    Low construction headroom
•    For universal use

•    For steel or plastic barrels or small containers up to 2x200 l
•    Metal grate with max. surface load 800 kg
Design: without metal grate

Width (mm)
Height (mm)
Depth (mm)
Volume (l)
Colour
Weight (kg)
Clear filter      (5 of the 5 items displayed)
GFRP collection tray 220/2 without grating CEMO GFRP collection tray 220/2 without grating ERIKS Item #: 23862486

Catalogue item no 1: 3010.1409

 
Price (Per piece):
€213.75
GFRP collection tray 220/2 with steel grating CEMO GFRP collection tray 220/2 with steel grating ERIKS Item #: 23862483

Catalogue item no 1: 3010.1432

 
Price (Per piece):
€365.63
GFRP collection tray 220/2 with GFRP grating CEMO GFRP collection tray 220/2 with GFRP grating ERIKS Item #: 23862488

Catalogue item no 1: 3010.1411

 
Price (Per piece):
€483.75
Galvanised steel frame, underride clearance 96mm CEMO Galvanised steel frame, underride clearance 96mm ERIKS Item #: 23862489

Catalogue item no 1: 3010.1419

 
Price (Per piece):
€208.13
Galvanised loading ramp (2-piece) CEMO Galvanised loading ramp (2-piece) ERIKS Item #: 23862485

Catalogue item no 1: 3010.1423

 
Price (Per piece):
€174.38
Width (mm)
Height (mm)
Depth (mm)
Volume (l)
Colour
Weight (kg)
Clear filter      (5 of the 5 items displayed)