THORMAS Chemical absorbent roll PERFORM+
Product documents
Document | Document type |
---|---|
Product overview |
PERFORM+ Chemical H/W double layer roll. Adsorbs petroleum based and other liquids. Cost effective solution to cleaning up oil spills, leaks and drips. All Rolls are perforated down the centre as well as across the width, minimizing waste. Dimple bonded which speeds wicking of liquid for faster, easier clean-up and extra strength.
Application
Recommended in: Chemical
THORMAS
Chemical absorbent roll PERFORM+ 41cm x 46m (1/Box)
ERIKS Item #: 12186294
Catalogue item no 1: RX-SC41-C Catalogue item no 2: 2830033 |
Price (Per per box):
€173.75
|
||
THORMAS
Perform+ Chemical Perforated H/W Roll 81cm x 46m (1/Bag)
ERIKS Item #: 12186295
Catalogue item no 1: RX-SC81-C Catalogue item no 2: 2830034 |
Price (Per bag):
€354.06
|