ProductPage

ADCA Thermostatic steam trap Type 2984 series TH32Y steel flange EN 1092-1

Product documents

Document Document type
Product 3D image Download  
Product Manual Operation Installation Manual  (PDF)
Product overview

The ADCA series TH32YLC is a steel thermostatic steam trap equipped with an integrated filter and excellent venting. It is specifically designed for applications with procesquipment such as boilers, sterilisers, food, chemical and washing equipment.

Application

  • Saturated steam.

Technical information
Options
Tables
Stock item
Construction type: Straight
Connection size
Connection: Flens
Pressure rating: PN40
Subcooling (°C): 10
Housing material: Steel (1.0460)
With built-in filter: Yes
Clear filter      (3 of the 3 items displayed)
Thermostatic steam trap Type 2984 series TH32Y steel maximum pressure difference 22 bar PN40 DN15 ADCA Thermostatic steam trap Type 2984 series TH32Y steel maximum pressure difference 22 bar PN40 DN15 ERIKS Item #: 14532301
 
Please login to see prices
Thermostatic steam trap Type 2984 series TH32Y steel maximum pressure difference 22 bar PN40 DN20 ADCA Thermostatic steam trap Type 2984 series TH32Y steel maximum pressure difference 22 bar PN40 DN20 ERIKS Item #: 14532306
 
Please login to see prices
Thermostatic steam trap Type 2984 series TH32Y steel maximum pressure difference 22 bar PN40 DN25 ADCA Thermostatic steam trap Type 2984 series TH32Y steel maximum pressure difference 22 bar PN40 DN25 ERIKS Item #: 14532302
 
Please login to see prices
Stock item
Construction type: Straight
Connection size
Connection: Flens
Pressure rating: PN40
Subcooling (°C): 10
Housing material: Steel (1.0460)
With built-in filter: Yes
Clear filter      (3 of the 3 items displayed)