ProductPage

ADCAPURE Thermostatic steam trap Type 8984 series TSS6 stainless steel Tri-Clamp ASME BPE

Product documents

Document Document type
Product Manual Operation Installation Manual  (PDF)
Product overview

The AdcaPureseries TSS6 is an all stainless steel thermostatic steam trap and air vent specifically engineered for applications with 'clean' or 'pure steam' used in steam systems as in steam reactors, sterilisers and steam distribution lines, among others, and is ideal for use in clean steam skids.

Application

  • Clean steam (food industry).
  • Pure steam (pharmaceutical industry).

Recommended in: Pharma

Technical information
Tables
Stock item
Construction type: Straight
Connection size
Connection: Tri-clamp
Pressure rating: PN10
Subcooling (°C): 5
Housing material: Stainless steel 316L (1.4404)
Material insert: Stainless steel 316L (1.4404)
With built-in filter: No
Clear filter      (4 of the 4 items displayed)
Thermostatic steam trap Type 8984 series TSS6 stainless steel maximum pressure difference 6 bar Tri-clamp 11/2" ADCAPURE Thermostatic steam trap Type 8984 series TSS6 stainless steel maximum pressure difference 6 bar Tri-clamp 11/2" ERIKS Item #: 14517628
 
Please login to see prices
Thermostatic steam trap Type 8984 series TSS6 stainless steel maximum pressure difference 6 bar Tri-clamp 1/2" ADCAPURE Thermostatic steam trap Type 8984 series TSS6 stainless steel maximum pressure difference 6 bar Tri-clamp 1/2" ERIKS Item #: 14517632
 
Please login to see prices
Thermostatic steam trap Type 8984 series TSS6 stainless steel maximum pressure difference 6 bar Tri-clamp 1" ADCAPURE Thermostatic steam trap Type 8984 series TSS6 stainless steel maximum pressure difference 6 bar Tri-clamp 1" ERIKS Item #: 14517627
 
Please login to see prices
Thermostatic steam trap Type 8984 series TSS6 stainless steel maximum pressure difference 6 bar Tri-clamp 3/4" ADCAPURE Thermostatic steam trap Type 8984 series TSS6 stainless steel maximum pressure difference 6 bar Tri-clamp 3/4" ERIKS Item #: 14517626
 
Please login to see prices
Stock item
Construction type: Straight
Connection size
Connection: Tri-clamp
Pressure rating: PN10
Subcooling (°C): 5
Housing material: Stainless steel 316L (1.4404)
Material insert: Stainless steel 316L (1.4404)
With built-in filter: No
Clear filter      (4 of the 4 items displayed)