ProductPage

PFERD Grinding stone, conical, KE hardness N

Product documents

Document Document type
Product overview

Mounted points in hardness N are manufactured from regular aluminium oxide and a high-quality resinoid bond.
This relatively hard bond contains grinding additives, which in combination with tough regular aluminium oxide and the hard bond allow high stock
removal rates and excellent tool life.
The hardness N is particularly suited for edge grinding on stainless steel (INOX).
It is characterized by cool grinding and high dimensional stability.
- The maximum permitted rotational speed refers to the unsupported shank length of 10 mm

Diameter (mm)
Lining material: Aluminium oxide
Granulation
Shape: Conical shape with radius end KE
Hardness: N
Length (mm)
Pin connection (mm): 6
Clear filter      (2 of the 2 items displayed)
Mounted point conical shape KE grain 24 hardness N AN 3232/6 PFERD Mounted point conical shape KE grain 24 hardness N AN 3232/6 ERIKS Item #: 23872231
 
Price (Per piece):
€5.80
5 piece per package
Mounted point conical shape KE grain 46 hardness N AN 1645/6 PFERD Mounted point conical shape KE grain 46 hardness N AN 1645/6 ERIKS Item #: 23872254
 
Price (Per piece):
€5.51
10 piece per package
Diameter (mm)
Lining material: Aluminium oxide
Granulation
Shape: Conical shape with radius end KE
Hardness: N
Length (mm)
Pin connection (mm): 6
Clear filter      (2 of the 2 items displayed)