|
FORMAT
Carbide burr Round arch shape 1020 Alu 6mm 10x20mm
ERIKS Item #: 14572505
Catalogue item no 1: 25760005
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "carbide burr round arch shape 1020 alu 6mm 10x20mm",
"item_id": "g1579278067598311",
"material_number": "14572505",
"price": "34.48",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0648",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carbide burr round arch shape 1020 alu 6mm 10x20mm",
"item_id": "g1579278067598311",
"material_number": "14572505",
"price": "34.48",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0648",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Tungsten-carbide burr round arch shape 1230 alu 8mm 12x30mm
ERIKS Item #: 23415187
Catalogue item no 1: 25760015
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr round arch shape 1230 alu 8mm 12x30mm",
"item_id": "gr0000000534868",
"material_number": "23415187",
"price": "34.79",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0648",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr round arch shape 1230 alu 8mm 12x30mm",
"item_id": "gr0000000534868",
"material_number": "23415187",
"price": "34.79",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0648",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|