FORMAT
Fleece mop pin shank-Ø 6mm 60x30mm K60
ERIKS Item #: 23429011
Catalogue item no 1: 84180060
Catalogue item no 2: 23429011
Price (Per piece) :
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 60x30mm k60",
"item_id": "gr0000000636748",
"material_number": "23429011",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0189_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 60x30mm k60",
"item_id": "gr0000000636748",
"material_number": "23429011",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0189_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Fleece mop pin shank-Ø 6mm 60x30mm K100
ERIKS Item #: 23429012
Catalogue item no 1: 84180100
Catalogue item no 2: 23429012
Price (Per piece) :
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 60x30mm k100",
"item_id": "gr0000000672181",
"material_number": "23429012",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0189_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 60x30mm k100",
"item_id": "gr0000000672181",
"material_number": "23429012",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0189_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Fleece mop pin shank-Ø 6mm 60x30mm K150
ERIKS Item #: 23429013
Catalogue item no 1: 84180150
Catalogue item no 2: 23429013
Price (Per piece) :
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 60x30mm k150",
"item_id": "gr0000000742898",
"material_number": "23429013",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0189_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 60x30mm k150",
"item_id": "gr0000000742898",
"material_number": "23429013",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0189_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Fleece mop pin shank-Ø 6mm 60x30mm K240
ERIKS Item #: 23429014
Catalogue item no 1: 84180240
Catalogue item no 2: 23429014
Price (Per piece) :
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 60x30mm k240",
"item_id": "gr0000000613798",
"material_number": "23429014",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0189_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 60x30mm k240",
"item_id": "gr0000000613798",
"material_number": "23429014",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0189_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
FORMAT
Flap disc combi Shank Ø 6mm 60x30mm A/O 80 medium
ERIKS Item #: 14568773
Catalogue item no 1: 84180080
Price (Per piece) :
{"addToCartPD":{
"item_name": "flap disc combi shank ø 6mm 60x30mm a/o 80 medium",
"item_id": "g1579278067598687",
"material_number": "14568773",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0189_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc combi shank ø 6mm 60x30mm a/o 80 medium",
"item_id": "g1579278067598687",
"material_number": "14568773",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0189_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}