3M Scotch-Brite Clean & Strip GP Disc CG-DC
Product documents
Document | Document type |
---|---|
Product overview |
Design: Resin-bonded nylon fibre fleece with silicon-carbide grain, extra coarse. Open, flexible weave prevents the coarse-cleaning disc clogging. Bore 13 mm.
Application: For use on straight grinders and flexible axles. For efficient removal of rust, corrosion, old laminates and discolouration, cleaning of metal surfaces and weld seams. For use with mandrel (Order No. 8336).
Adapted to especially flexible workpieces, with long life span.
3M
Scotch-Brite™ Clean and Strip Disc CS-RD, 100 mm x 13 mm, Blue
ERIKS Item #: 23580205
|
Price (Per piece):
€7.56
30 piece per package
|
||
3M
Scotch-Brite™ Clean and Strip Disc CS-RD, 150 mm x 13 mm, Blue
ERIKS Item #: 23153234
Catalogue item no 1: 23153234 |
Price (Per piece):
€11.73
2 piece per package
|