PFERD CC-GRIND grinding disc for high-alloy steel machining type 8024
Product documents
Document | Document type |
---|---|
Product overview |
Design: Resin-bonded aluminium oxide grain (A) on tear-proof, thick, vulcanised fibre backing material uniform and slightly loose. The innovative high-strength layer structure of the fibre supporting plate ensures rugged and safe use as with a rough grinding disc. Noise and vibration are reduced by 50 %, dust by 80 %.
Application: For surface grinding, welding seams, chamfering, deburring, edge grinding and combustion flash processing. Especially for tough and coarse grinding.
Note: Not suitable for peripheral grinding. Only for use with spanner flange set (Order Nos. 8024 1000 and 1005).
With cooling properties due to grinding-activated additive coating.
PFERD
Grinding disc CC-Grind solid INOX 125mm
ERIKS Item #: 12454842
Catalogue item no 1: 80240125 |
Price (Per piece):
€9.64
|
||
PFERD
Grinding disc CC-Grind solid INOX 180mm
ERIKS Item #: 12532117
Catalogue item no 1: 80240180 |
Price (Per piece):
€17.28
|
||
PFERD
Grinding disc CC-Grind solid SG INOX 115mm
ERIKS Item #: 12532116
Catalogue item no 1: 80240115 |
Price (Per piece):
€8.54
|