|
3M
Cutting disc T42 Ø 115mm
ERIKS Item #: 12512027
|
Price (Per piece):
50 piece per package
|
{"addToCartPD":{
"item_name": "cutting disc t42 ø 115mm",
"item_id": "gr0000001083811",
"material_number": "12512027",
"price": "5.54",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0565_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cutting disc t42 ø 115mm",
"item_id": "gr0000001083811",
"material_number": "12512027",
"price": "5.54",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0565_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Cubitron™ II Cut-Off Wheel, T42, 178 mm x 2.5 mm x 22.2 mm
ERIKS Item #: 12512029
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "cubitron™ ii cut-off wheel, t42, 178 mm x 2.5 mm x 22.2 mm",
"item_id": "gr0000001083751",
"material_number": "12512029",
"price": "0",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0565_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Cutting disc T42 Ø 230mm
ERIKS Item #: 12512030
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "cutting disc t42 ø 230mm",
"item_id": "gr0000001083819",
"material_number": "12512030",
"price": "0",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0565_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|