PFERD
Flap grinding wheel Z 40SGP POWER 115mm K40
ERIKS Item #: 23428855
Catalogue item no 1: 83190040
Price (Per piece) :
{"addToCartPD":{
"item_name": "flap grinding wheel z 40sgp power 115mm k40",
"item_id": "gr0000000538452",
"material_number": "23428855",
"price": "6.47",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel z 40sgp power 115mm k40",
"item_id": "gr0000000538452",
"material_number": "23428855",
"price": "6.47",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
PFERD
Flap grinding wheel Z 60SGP POWER 115mm K60
ERIKS Item #: 23428856
Catalogue item no 1: 83190060
Price (Per piece) :
{"addToCartPD":{
"item_name": "flap grinding wheel z 60sgp power 115mm k60",
"item_id": "gr0000000460169",
"material_number": "23428856",
"price": "6.47",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel z 60sgp power 115mm k60",
"item_id": "gr0000000460169",
"material_number": "23428856",
"price": "6.47",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
PFERD
Flap grinding wheel Z 40SG straight 115mm K40
ERIKS Item #: 23875980
Catalogue item no 1: 83100040
Price (Per piece) :
{"addToCartPD":{
"item_name": "flap grinding wheel z 40sg straight 115mm k40",
"item_id": "gr0000000481220",
"material_number": "23875980",
"price": "6.47",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel z 40sg straight 115mm k40",
"item_id": "gr0000000481220",
"material_number": "23875980",
"price": "6.47",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
PFERD
Flap grinding wheel Z 60SG straight 115mm K60
ERIKS Item #: 23428852
Catalogue item no 1: 83100060
Catalogue item no 2: 83100060-1
Price (Per piece) :
{"addToCartPD":{
"item_name": "flap grinding wheel z 60sg straight 115mm k60",
"item_id": "gr0000000519277",
"material_number": "23428852",
"price": "6.47",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel z 60sg straight 115mm k60",
"item_id": "gr0000000519277",
"material_number": "23428852",
"price": "6.47",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
PFERD
Flap grinding wheel Z 60SGP POWER 125mm K60
ERIKS Item #: 23428858
Catalogue item no 1: 83220060
Catalogue item no 2: 83220060-1
Price (Per piece) :
{"addToCartPD":{
"item_name": "flap grinding wheel z 60sgp power 125mm k60",
"item_id": "gr0000000515544",
"material_number": "23428858",
"price": "7.07",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel z 60sgp power 125mm k60",
"item_id": "gr0000000515544",
"material_number": "23428858",
"price": "7.07",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
PFERD
Flap grinding wheel Z 60SG straight 125mm K60
ERIKS Item #: 23428854
Catalogue item no 1: 83130060
Price (Per piece) :
{"addToCartPD":{
"item_name": "flap grinding wheel z 60sg straight 125mm k60",
"item_id": "gr0000000481470",
"material_number": "23428854",
"price": "7.07",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel z 60sg straight 125mm k60",
"item_id": "gr0000000481470",
"material_number": "23428854",
"price": "7.07",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
PFERD
Abrasive flap disc Z 80SGP POWER 115mm K80
ERIKS Item #: 14591665
Catalogue item no 1: 83190080
Price (Per piece) :
{"addToCartPD":{
"item_name": "abrasive flap disc z 80sgp power 115mm k80",
"item_id": "g1579278067988507",
"material_number": "14591665",
"price": "6.07",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "abrasive flap disc z 80sgp power 115mm k80",
"item_id": "g1579278067988507",
"material_number": "14591665",
"price": "6.07",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
PFERD
Flap grinding wheel Z 40SG straight 125mm K40
ERIKS Item #: 23428853
Catalogue item no 1: 83130040
Price (Per piece) :
{"addToCartPD":{
"item_name": "flap grinding wheel z 40sg straight 125mm k40",
"item_id": "gr0000000698724",
"material_number": "23428853",
"price": "7.07",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel z 40sg straight 125mm k40",
"item_id": "gr0000000698724",
"material_number": "23428853",
"price": "7.07",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}