|
3M
Velcro grinding wheel Hookit 15-hole 150mm P1503M
ERIKS Item #: 14591603
Catalogue item no 1: 86560150
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p1503m",
"item_id": "g1579278067988029",
"material_number": "14591603",
"price": "0.78",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p1503m",
"item_id": "g1579278067988029",
"material_number": "14591603",
"price": "0.78",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Velcro grinding wheel Hookit 15-hole 150mm P5003M
ERIKS Item #: 14591604
Catalogue item no 1: 86560500
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p5003m",
"item_id": "g1579278067987963",
"material_number": "14591604",
"price": "0.85",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p5003m",
"item_id": "g1579278067987963",
"material_number": "14591604",
"price": "0.85",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Velcro grinding wheel Hookit 15-hole 150mm P80
ERIKS Item #: 14591605
Catalogue item no 1: 86560080
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p80",
"item_id": "g1579278067988155",
"material_number": "14591605",
"price": "0.83",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p80",
"item_id": "g1579278067988155",
"material_number": "14591605",
"price": "0.83",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
SCHUURSCH 150MM K80 1647
ERIKS Item #: 11968257
|
Price (Per piece):
50 piece per package
|
{"addToCartPD":{
"item_name": "schuursch 150mm k80 1647",
"item_id": "gr0000000918434",
"material_number": "11968257",
"price": "0.92",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuursch 150mm k80 1647",
"item_id": "gr0000000918434",
"material_number": "11968257",
"price": "0.92",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0506_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|