ProductPage

FORMAT Steel wire brush type 7006

Product documents

Document Document type
Product overview

Design: Made of high-quality beechwood with rounded edges and pin hole.

Application: For all minor rust removal and cleaning work as well as paint stripping.

Stock item
Length (mm): 295
Material: Stainless steel
Wire diameter (mm): 0.3
Clear filter      (5 of the 5 items displayed)
Hand wire brush stainlesssmooth 2-rows mm FORMAT Hand wire brush stainlesssmooth 2-rows mm ERIKS Item #: 23153305

Catalogue item no 1: 70060002

Catalogue item no 2: 23153305

 
Price (Per piece):
€2.59
Hand wire brush stainlesssmooth 3-rows mm FORMAT Hand wire brush stainlesssmooth 3-rows mm ERIKS Item #: 23153306

Catalogue item no 1: 70060003

Catalogue item no 2: 23153306

 
Price (Per piece):
€2.92
Hand wire brush stainlesssmooth 4-rows mm FORMAT Hand wire brush stainlesssmooth 4-rows mm ERIKS Item #: 23153307

Catalogue item no 1: 70060004

Catalogue item no 2: 23153307

 
Price (Per piece):
€3.48
Hand wire brush stainlesssmooth 5-rows mm FORMAT Hand wire brush stainlesssmooth 5-rows mm ERIKS Item #: 23153308

Catalogue item no 1: 70060005

Catalogue item no 2: 23153308

 
Price (Per piece):
€3.97
Hand wire brush stainlesssmooth 6-rows mm FORMAT Hand wire brush stainlesssmooth 6-rows mm ERIKS Item #: 23153309

Catalogue item no 1: 70060006

Catalogue item no 2: 23153309

 
Price (Per piece):
€4.33
Stock item
Length (mm): 295
Material: Stainless steel
Wire diameter (mm): 0.3
Clear filter      (5 of the 5 items displayed)