|
FORMAT
Univ. hand scratch brush brass wavy set 260mm
ERIKS Item #: 23153316
Catalogue item no 1: 70120030
Catalogue item no 2: 23153316
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "univ. hand scratch brush brass wavy set 260mm",
"item_id": "gr0000000726538",
"material_number": "23153316",
"price": "4.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0062_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "univ. hand scratch brush brass wavy set 260mm",
"item_id": "gr0000000726538",
"material_number": "23153316",
"price": "4.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0062_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Univ. hand scratch brush stainless wavy set 260mm
ERIKS Item #: 23153315
Catalogue item no 1: 70120020
Catalogue item no 2: 23153315
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "univ. hand scratch brush stainless wavy set 260mm",
"item_id": "gr0000000483851",
"material_number": "23153315",
"price": "4.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0062_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "univ. hand scratch brush stainless wavy set 260mm",
"item_id": "gr0000000483851",
"material_number": "23153315",
"price": "4.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0062_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Univ. hand scratch brush steel wavy set 260mm
ERIKS Item #: 23153314
Catalogue item no 1: 70120010
Catalogue item no 2: 23153314
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "univ. hand scratch brush steel wavy set 260mm",
"item_id": "gr0000000631103",
"material_number": "23153314",
"price": "2.01",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0062_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "univ. hand scratch brush steel wavy set 260mm",
"item_id": "gr0000000631103",
"material_number": "23153314",
"price": "2.01",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0062_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|