ProductPage
PCE

MAKITA Mixer handheld cordless type DUT130Z 18V

ERIKS Item #

 
This item is no longer available

Product documents

Document Document type

The Makita DUT130Z mixer is ideal for tilers, painters and much more
It is powerful, lightweight, robust and suitable for a number of different applications
The M14 shaft holder is compatible with a range of popular mixing paddles and the enclosed battery compartment prevents splashed material from entering or adhering to the battery for increased durability and protection
It has a mechanical 2-speed control which allows you to choose between speeds for the intended application and lock-on switch for comfortability over extended periods of time
Unfortunately not suitable for mixing plaster
No-load speed: Hi 0-1,300rpm, Low 0-350rpm
Tool holder shank: M14
Max paddle diameter: 165mm
Net weight: 2.5-2.8kg