|
MAKITA
Makita da3010f haakse boormachine 10mm
ERIKS Item #: 23573586
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "makita da3010f haakse boormachine 10mm",
"item_id": "gr0000000705339",
"material_number": "23573586",
"price": "265",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr_ec001370_0056_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "makita da3010f haakse boormachine 10mm",
"item_id": "gr0000000705339",
"material_number": "23573586",
"price": "265",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr_ec001370_0056_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAKITA
Angle drill LXT 18V DDA350ZJ body
ERIKS Item #: 13015765
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "angle drill lxt 18v dda350zj body",
"item_id": "g1579278046698583",
"material_number": "13015765",
"price": "205",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr_ec001370_0056_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "angle drill lxt 18v dda350zj body",
"item_id": "g1579278046698583",
"material_number": "13015765",
"price": "205",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr_ec001370_0056_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MAKITA
Angle drill LXT 18V DDA351ZJ body
ERIKS Item #: 13015766
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "angle drill lxt 18v dda351zj body",
"item_id": "g1579278047126734",
"material_number": "13015766",
"price": "205",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr_ec001370_0056_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "angle drill lxt 18v dda351zj body",
"item_id": "g1579278047126734",
"material_number": "13015766",
"price": "205",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr_ec001370_0056_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|