|
WERA
Bit holder w. magnet 1/4"1/4" hex. 100mm
ERIKS Item #: 23332883
Catalogue item no 1: 641A0012
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 100mm",
"item_id": "g1579278039548012",
"material_number": "23332883",
"price": "13.2",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 100mm",
"item_id": "g1579278039548012",
"material_number": "23332883",
"price": "13.2",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WERA
Bit holder w. magnet 1/4"1/4" hex. 152mm
ERIKS Item #: 12170704
Catalogue item no 1: 641A0015
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 152mm",
"item_id": "g1579278039530972",
"material_number": "12170704",
"price": "16.6",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 152mm",
"item_id": "g1579278039530972",
"material_number": "12170704",
"price": "16.6",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WERA
Bit holder w. magnet 1/4"1/4"hex. 50mm
ERIKS Item #: 23336507
Catalogue item no 1: 641A0005
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bit holder w. magnet 1/4"1/4"hex. 50mm",
"item_id": "g1579278039548142",
"material_number": "23336507",
"price": "8.09",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder w. magnet 1/4"1/4"hex. 50mm",
"item_id": "g1579278039548142",
"material_number": "23336507",
"price": "8.09",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
WERA
Universal holder w/magnet899/3/1
ERIKS Item #: 14591107
Catalogue item no 1: 641A2010
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "universal holder w/magnet899/3/1",
"item_id": "g1579278067987725",
"material_number": "14591107",
"price": "16.5",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal holder w/magnet899/3/1",
"item_id": "g1579278067987725",
"material_number": "14591107",
"price": "16.5",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
WERA
Bit holder circlip 300mm
ERIKS Item #: 14069697
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bit holder circlip 300mm",
"item_id": "g1579278051834898",
"material_number": "14069697",
"price": "26.9",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder circlip 300mm",
"item_id": "g1579278051834898",
"material_number": "14069697",
"price": "26.9",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|