ProductPage

FACOM Impact bits, 5/16", L32mm for Phillips screws type no. ENP.2

Product documents

Document Document type
Product overview

-STANDARDS: NF ISO 1173, ISO 1173
-Use with impact screwdrivers.
-Drive 5/16" - 7.94 mm.
-Finish: burnt.

Screwing system: Philips
Connection size: 5/16
Size bit
Total length (mm): 32
Clear filter      (4 of the 4 items displayed)
Bit for crosshead screws - ENP.201 - Impact bits, 5/16", L32mm for Phillips screws PH1 FACOM Bit for crosshead screws - ENP.201 - Impact bits, 5/16", L32mm for Phillips screws PH1 ERIKS Item #: 23442984
 
Price (Per piece):
€3.57
Bit for crosshead screws - ENP.202 - Impact bits, 5/16", L32mm for Phillips screws PH2 FACOM Bit for crosshead screws - ENP.202 - Impact bits, 5/16", L32mm for Phillips screws PH2 ERIKS Item #: 23442985
 
Price (Per piece):
€3.57
Bit for crosshead screws - ENP.203 - Impact bits, 5/16", L32mm for Phillips screws PH3 FACOM Bit for crosshead screws - ENP.203 - Impact bits, 5/16", L32mm for Phillips screws PH3 ERIKS Item #: 23442986
 
Price (Per piece):
€3.57
Bit for crosshead screws - ENP.204 - Impact bits, 5/16", L32mm for Phillips screws PH4 FACOM Bit for crosshead screws - ENP.204 - Impact bits, 5/16", L32mm for Phillips screws PH4 ERIKS Item #: 23442987
 
Price (Per piece):
€3.57
Screwing system: Philips
Connection size: 5/16
Size bit
Total length (mm): 32
Clear filter      (4 of the 4 items displayed)