ProductPage

WERA Vario combination bit, Crosshead/Crosshead type 6494

Product documents

Document Document type
Product overview

Design: 6 mm hexagon blades made of high-alloy special steel.

Screwing system
Connection size: 6
Size bit
Total length (mm): 175
Clear filter      (2 of the 2 items displayed)
Combi-blade 175mm PH1/PH2 WERA Combi-blade 175mm PH1/PH2 ERIKS Item #: 23080665

Catalogue item no 1: 64940030

 
Price (Per piece):
€8.38
Combi-blade 175mm PZ1/PZ2 WERA Combi-blade 175mm PZ1/PZ2 ERIKS Item #: 23080666

Catalogue item no 1: 64940035

 
Price (Per piece):
€8.38
Screwing system
Connection size: 6
Size bit
Total length (mm): 175
Clear filter      (2 of the 2 items displayed)