|
Painter trowel with wooden handle 30mm
ERIKS Item #: 13678242
Catalogue item no 1: 731B0030
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "painter trowel with wooden handle 30mm",
"item_id": "g1579278031991376",
"material_number": "13678242",
"price": "1.61",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel with wooden handle 30mm",
"item_id": "g1579278031991376",
"material_number": "13678242",
"price": "1.61",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Painter trowel with wooden handle 40mm
ERIKS Item #: 13616307
Catalogue item no 1: 731B0040
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "painter trowel with wooden handle 40mm",
"item_id": "g1579278039565219",
"material_number": "13616307",
"price": "1.65",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel with wooden handle 40mm",
"item_id": "g1579278039565219",
"material_number": "13616307",
"price": "1.65",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Painter trowel with wooden handle 50mm
ERIKS Item #: 13366230
Catalogue item no 1: 731B0050
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "painter trowel with wooden handle 50mm",
"item_id": "g5067894362201275",
"material_number": "13366230",
"price": "1.76",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel with wooden handle 50mm",
"item_id": "g5067894362201275",
"material_number": "13366230",
"price": "1.76",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Painter trowel with wooden handle 60mm
ERIKS Item #: 13387026
Catalogue item no 1: 731B0060
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "painter trowel with wooden handle 60mm",
"item_id": "g3177418601184818",
"material_number": "13387026",
"price": "1.94",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel with wooden handle 60mm",
"item_id": "g3177418601184818",
"material_number": "13387026",
"price": "1.94",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Painter trowel with wooden handle 80mm
ERIKS Item #: 13658527
Catalogue item no 1: 731B0080
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "painter trowel with wooden handle 80mm",
"item_id": "g1579278039565546",
"material_number": "13658527",
"price": "2.14",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel with wooden handle 80mm",
"item_id": "g1579278039565546",
"material_number": "13658527",
"price": "2.14",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Painter trowel with wooden handle 100mm
ERIKS Item #: 13375427
Catalogue item no 1: 731B0100
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "painter trowel with wooden handle 100mm",
"item_id": "g7076869416386806",
"material_number": "13375427",
"price": "2.7",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel with wooden handle 100mm",
"item_id": "g7076869416386806",
"material_number": "13375427",
"price": "2.7",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Painter trowel VA with plastic handle 60mm
ERIKS Item #: 13360209
Catalogue item no 1: 731C0060
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "painter trowel va with plastic handle 60mm",
"item_id": "g3676302386777834",
"material_number": "13360209",
"price": "2.54",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel va with plastic handle 60mm",
"item_id": "g3676302386777834",
"material_number": "13360209",
"price": "2.54",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|