MARTOR SECUNORM safety knife 540
ERIKS Item #
Product documents
Document | Document type |
---|---|
Aluminium handle
OPTIMISED SLIDER - A firm hold and grip are typical MARTOR characteristics
Grooved structure and is especially large giving the ideal conditions for comfortable, "hands-on" work – even when wearing gloves.
SAFE BLADE CHANGING - The blade change button gives easy access to the blade, which is also held in place by a magnet. A further practical feature is that the blade cover can be lifted and locked in an open position.
VERY LARGE CUTTING DEPTH - The extra-large cutting depth is ideal for thick materials such as foam and polystyrene, but also for tasks such as cutting paper rolls
SECURE HOLD - For secure fastening, the SECUNORM 540 is equipped with a practical lanyard hole, another reason why it could become a constant companion. You then reduce risks two-fold: the risk of loss and the risk of cutting injuries.
Knife size (L x W x H): 143 x 17 x 31 mm
Weight knife: 79 g
Basic material: Aluminium
Cutting depth: 36 mm
Mounted blade: STYROPOR blade no. 7940