FORMAT Tyre lever with lever transmission type 7088
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/format.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design: Made of high-quality steel, dropped forged. Blades additionaly induction hardened (min 54 HRC). The holder prevents the strip ends from springing up. Handle lacquer finish, with spring and slip guard.
Application: For package steel strips up to max. 0.6 mm and 25 mm strip width, easy insertion of the flat bottom under the steel band.