|
HALDER
Punch and drift rod set 4-pc Backlash-free
ERIKS Item #: 14591282
Catalogue item no 1: 68840400
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "punch and drift rod set 4-pc backlash-free",
"item_id": "g1579278067989322",
"material_number": "14591282",
"price": "73.5",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0065_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "punch and drift rod set 4-pc backlash-free",
"item_id": "g1579278067989322",
"material_number": "14591282",
"price": "73.5",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0065_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HALDER
Drift punch 10mm
ERIKS Item #: 12521712
Catalogue item no 1: 68840010
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "drift punch 10mm",
"item_id": "gr0000001263407",
"material_number": "12521712",
"price": "12.15",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0065_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drift punch 10mm",
"item_id": "gr0000001263407",
"material_number": "12521712",
"price": "12.15",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0065_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HALDER
Drift punch 12mm
ERIKS Item #: 12521713
Catalogue item no 1: 68840012
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "drift punch 12mm",
"item_id": "gr0000001267718",
"material_number": "12521713",
"price": "14.76",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0065_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drift punch 12mm",
"item_id": "gr0000001267718",
"material_number": "12521713",
"price": "14.76",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0065_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
HALDER
Drift punch 15mm
ERIKS Item #: 12521714
Catalogue item no 1: 68840015
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "drift punch 15mm",
"item_id": "gr0000001265324",
"material_number": "12521714",
"price": "18.96",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0065_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drift punch 15mm",
"item_id": "gr0000001265324",
"material_number": "12521714",
"price": "18.96",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0065_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
HALDER
Mallet non-bouncing 20mm
ERIKS Item #: 12521715
Catalogue item no 1: 68840020
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "mallet non-bouncing 20mm",
"item_id": "gr0000001268702",
"material_number": "12521715",
"price": "20.05",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0065_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mallet non-bouncing 20mm",
"item_id": "gr0000001268702",
"material_number": "12521715",
"price": "20.05",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0065_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
HALDER
Mallet non-bouncing 30mm
ERIKS Item #: 12521716
Catalogue item no 1: 68840030
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "mallet non-bouncing 30mm",
"item_id": "gr0000001267540",
"material_number": "12521716",
"price": "22.37",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0065_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mallet non-bouncing 30mm",
"item_id": "gr0000001267540",
"material_number": "12521716",
"price": "22.37",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0065_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|